Beli jet fan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vanco Axial Jet Fan VTA Series (Kipas Aksial)Deskripsi:The VTA Series ranges of axial fans with ductiess installation. It is mainly used in parking basement where it provides simple ductiess installation thus reducing the cost needed for ducting and installation of convetional axial fans. Compared to ductwork systems, this may save parking spaces, reduce running costs and noise, making the car park lighter, less cluttered environment, it can also be used in industrial factories, warehouses and other places where supplying and maintaining constant air circulation around the area is needed Its slimline design provides a more asthetic outer casing and is the go to products for majority of projects. The unit comprises of a ducted fan with cylindrical silencers.atribut:
- Voltage (V): 380
- Traftek Car Park Jet Fan (Kipas Jet Parkir)atribut:
- Phase: 1
- Speed (rpm): 2800
- Myzox Wall-mounted Stevenson screen/single roofDeskripsi:Just hang it on the wall*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.atribut:
- Inner Dimensions (mm): Single roof: 200 x 127 x 390
- Type: Wall-mounted type
- APR Turbo Fan CordlessDeskripsi:TURBO FAN CORDLESSTYPE AP130 23000 - 32000 rpm pengering, penghilang debu dllKelengkapan sesuai varian yang dipilihBisa unit only, atau mesin + baterai. Atau mesin + baterai + chargerJadi ada 3varian silahkan dipilih sesuai keinginan yg redy. Ini adalah turbo fan APR ya kekuatan hembusannya seperti jet tempur.Sangat banyak manfaat Membersihkan kotoranMembersihkan debuMengeringkan motor dan mobil yg selesai dicuci. Karena apa? Karena jika kita menggunakan lap kanebo dll. Biasanya bisa baret" Halus di body. Jadi mending pakai turbo fan ini.atribut:
- Speed (rpm): 23000-32000
- York Air Conditioner AC Ceiling Concealed Non Inverter (AC Plafon)atribut:
- Refrigerant: R410
- Nominal Voltage (V): 220–240
- Dimensions Indoor (mm): 900x190x447
- Frequency (Hz): 50
- Indoor Weight (kg): 25
- Made In: China
- Phase: 1
- Pipe Size (inch): 1/4 - 1/2
- COLBOR Jet FanDeskripsi:The COLBOR AirMaxx A1 mini jet fan is perfect for a range of activities, from dusting to cooling, camping to capturing stunning photography. Its powerful 60W output can reach an impressive 100,000 rpm, allowing for a maximum speed of 30 meters per second. With its stepless variable speed function, you have complete control over the airflow. The included nozzle enables efficient inflation of mattresses or balloons and concentrated airflow for enhanced power. The unique LED light source attachment ensures visibility in emergencies and while dusting those hard-to-reach corners.atribut:
- Battery Capacity (mAh): 1100
- Battery Runtime (minute): 15 at 100%
- Current (A): 2
- Dimensions (mm): 38 x 78 x 145
- Input Voltage (V): 5
- Material: Aerospace-Grade Aluminium Alloy
- Output Power (W): 60
- Speed Level: Stepless Variable Speed
- Spectra Dual IP54 Wall Light (Lampu Dinding)Deskripsi:• Fix wall mounted• Body formed from copper or powder coated aluminum• The proprietary heat shield is unique and draws heat away from the lamp, extending the lamp life.• Suitable for wet locations• Anti-corrosion stainless steel screwsatribut:
- CCT: CRI97 3000K
- Lumens (lm): 770
- Source: GU10
- Wattage (W): 2x5.5
- GETRA Cabinet Wall Hanging (Lemari Gantung Dinding)Deskripsi:With sliding door Stainless steel bodyatribut:
- Height (mm): 600
- CKE Blower Ventilation Fan Car Park (Blower Ventilasi Parkir)Deskripsi:Car park blower/ basement blower fan/ blower parkiran berfungsi untuk memberikan sirkulasi udara yang baik di ruangan yang minim sirkulasi udara. Blower ini biasa dipakai di parkiran/ basement gedung-gedung perkantoran, mall dan gedung besar lainnya.
- Unicare Emergency Eye Wash Wall Mounted (Pencuci Mata Darurat)atribut:
- Material: Stainless Steel 304/SS 304
- Function: Eye and face rinse
- Nominal Pressure (MPa): 1.0
- Test Pressure (MPa): 2.0
- Use Ambient Temperature (°C): 0-40
- Drainage Outlet Size (inch): 1 1/4
- Eyewash Flow (L/minute): 1.5
- Inlet Size (inche): Internal Thread 1/2
- Washing Water Flow (L/minute): 11.4
- Working Pressure (MPa): 0.2-0.4
- TRUSCO Snap RingDeskripsi:Lug (hole for pliers) is attached, it is easy to detach.atribut:
- Specifications: For Hole
- Daikin VRV Indoor Ceiling Mounted Cassette Wireless (AC Plafon)Deskripsi:Presence of people and Floor temperature can be detected to provide comfort and energy savings.atribut:
- Power Supply: 1-phase, 220-240 V/220 V, 50/60 Hz
- Lion Star Dingklik Bulat Jepang Keramikatribut:
- Packing Dimensions (mm): 530x530x700
- Dimensions (mm): Ø 258xH 178
- Color: Random Color
- Volume (m³): 0.197
- Spindo Pipa Black SteelDeskripsi:Diameter 25mm, tebal 3.2mm; berat 2.41 kg/matribut:
- Length (m): 6
- Material: Carbon Steel
- Findeva Golden Turbine VibratorsDeskripsi:Golden Turbine GTHigh speed and excentric working torques for strong vibration. Wide range.Properties - Lubrication-free- Low noise level- Strong vibration by high speed and excentric working torques- Rated frequency 6000 – 46000 rpm- Centrifugal force 130 – 12000 N- Continuously variable- Applicable up to 120°C, HT version on request- Resistant against extreme environmental conditions- Also available with ATEX certificationField of application- Emptying of bunkers- Screen filters- Vibrating tables- Preventing adhesions in pipelines and silos- Transporting of fine powders- Moving of bulk solidsConstruction- Vibration by the centrifugal force of positive and negative imbalanced torques in the rotor.- Rotor on two pre-lubricated and enclosed ball bearings arranged in pairs. Lubricated with special grease for long life
- IMATSU Blower Ventilator PortableDeskripsi:Portable ventilator/ ventilator blower/ kipas ventilator/ eksos tambang dapat menghasilkan volume udara yang besar serta tekanan yang tinggi. Biasa digunakan sebagai ventilasi udara di restoran, bengkel, terowongan, pembuatan kapal, saluran pembuangan gas dan lain-lain.Keunggulan Produk :- Hembusan Angin Kencang- Material Baling-Baling Plastik 5 Blade- Gulungan motor 100 % kawat tembaga- Dilengkapi Tombol ON/OFF
- kabelmetal Power Cable NYY Series (Kabel Listrik)Deskripsi:Application Power cable : Indoors, cable trunking, outdoors and burried in the ground, for power stations, industry and switchgear as well as for urban supply networks , if mechanical damage is unlikely. Special Features on Request : - Fire Resistance - Oil Resistance UV Resistance - Flame Retardant Cat. A, B, C Flame Retardant Non Category Heat Resistance - Anti Termite Anti Rodent - Low Smoke Zero Halogen Nylon Coatedatribut:
- Length (m): 1.0
- Bakrie Pipe Baja Karbon SCH40atribut:
- Schedule No: 40
- ASTM A-53: Grade B
- Carbon: 0.3
- Chromium: 0.4
- Copper: 0.4
- Length Size (m): 6
- Manganese: 1.2
- Nickel: 0.4
- Phosporus: 0.05
- Sulfur: 0.045
- Tensil Strength (minute): 6000psi (415MPa)
- Yield Strength (minute): 35000psi (240MPa)
Daftar Harga jet fan Terbaru November 2026
| Vanco Axial Jet Fan VTA Series (Kipas Aksial) | Rp18.999.900 |
| Traftek Car Park Jet Fan (Kipas Jet Parkir) | Rp19.999.900 |
| Myzox Wall-mounted Stevenson screen/single roof | Rp12.999.900 |
| APR Turbo Fan Cordless | Rp97.900 |
| York Air Conditioner AC Ceiling Concealed Non Inverter (AC Plafon) | Rp14.999.900 |
| COLBOR Jet Fan | Rp959.900 |
| Makita Cordless Drill Driver (Mesin Bor Baterai) | Rp1.799.900 |
| Spectra Dual IP54 Wall Light (Lampu Dinding) | Rp1.799.900 |
| GETRA Cabinet Wall Hanging (Lemari Gantung Dinding) | Rp3.599.900 |
| CKE Blower Ventilation Fan Car Park (Blower Ventilasi Parkir) | Rp7.099.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/1rP110090063-1.jpg)
/2aP110457082-1.jpg)


/lsP104729784-1.jpg)

/P101578255-1.jpg)
/0jP111362019-1.jpg)
/lqP103472782-1.jpg)
/c0P112171432-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Wall%20Mounted%20(Pencuci%20Mata%20Darurat)/5xP108034213-1.jpg)

/mmP105928814-1.jpg)




/p9P103200909-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)